Beli timer autonics di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  2. OMRON Timer H3CR-G (Pengatur Waktu Otomatis)
    Mulai

    Rp1.099.900

    OMRON Timer H3CR-G (Pengatur Waktu Otomatis)
    Deskripsi:
    Improved resistance to radio distortion. UL, CSA, LR, NK acquisition, safety design conforming to EN 61812-1. CE mark correspondence. Four types of time ranges can be selected from 0.5 seconds to 120 seconds with one unit.Time specificationScale number- 6: 0.5 to 6s - 12: 1 to 12 s- 60: 5 to 60s- 120: 10 to 120s
    atribut:
    • Type: Star delta timer
    • Family Type: H3CR-G
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 980
    • Insulation Resistance (MΩ): 100 or more
    • Operating Temperature Range (°C): -10 to +55
    • Outer Dimensions (mm): 48x93x48
    • Storage Temperature Range (°C): -25 to +65
  3. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp969.900

    OMRON Solid State Timer (Pewaktu)
    Deskripsi:
    The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
  4. OMRON Solid State Timer H3cr-A (Pewaktu)
    Mulai

    Rp1.299.900

    OMRON Solid State Timer H3cr-A (Pewaktu)
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  5. OMRON Solid State Timer H3CR-A series (Pewaktu)
    Mulai

    Rp1.099.900

    OMRON Solid State Timer H3CR-A series (Pewaktu)
    atribut:
    • Ambient Humidity to Use (%RH): 35~85
    • Influence of Temperature: ±1% or less (percentage of maximum scale) or less (±1% ±10ms or less for 1.2s and 3s ranges)
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Noise resistance: Square wave noise by noise simulator (pulse width 100ns/1μs rise time 1ns) ±1.5kV, but ±600V between non-voltage input terminals
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
    • Operating Time Variation: ±0.2% or less (percentage of maximum scale) or less (±0.2% ±10ms or less for 1.2s and 3s ranges)
    • Power Reset: Minimum power open time: 0.1s
    • Protection Class: IP40 (panel surface)
    • Return Time (s): 0.1 or less
    • Return Voltage: 10% or less of power supply voltage
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Storage Temperature Range (°C): -25~+65 (no freezing)
    • Time Axis Range: 6-stage switching type
  6. OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  7. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp999.900

    OMRON Solid State Timer (Pewaktu)
    atribut:
    • Adjustable Time: 0.05s to 300h
  8. Autonics Analog Timers ATN Series
    Mulai

    Rp309.900

    Autonics Analog Timers ATN Series
    Deskripsi:
    The ATN series multi-function analog timers feature 6 output operation modes and 12 time setting ranges for application in diverse timing control tasks. The timers also feature a wide time setting range between 0.05 seconds to 100 hours. Simple time configuration and operation is possible with the analog dial control. The ATN series is available in 8-pin or 11-pin plug models.
  9. NACHI Straight Shank Iron Work Drill Pack (Mata Bor Lurus)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp319.900

    NACHI Straight Shank Iron Work Drill Pack (Mata Bor Lurus)
    atribut:
    • Helix Angle: standard
    • Geometry of Drill Flank: Congestion
    • Material: High speed high speed steel HSS
  10. OMRON Solid State Timer H3CR-F
    Mulai

    Rp2.399.900

    OMRON Solid State Timer H3CR-F
    atribut:
    • Adjustable Time: 0.05s~30h
    • Ambient Humidity to Use (%RH): 35~85
    • Control Output: Contact output: AC250V/DC30V 5A, resistive load (cosΦ=1), minimum applicable load: DC5V 10mA (P level, reference value)
    • Influence of Temperature: ±1% (percentage of maximum scale value) or less (±1% ±10ms or less for 1.2s and 3s ranges)
    • Influence of Voltage: ± 0.2% (percentage of maximum scale) or less (± 0.2% ± 10ms or less for 1.2s and 3s ranges)
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Noise resistance: Square wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV (between power supply terminals)
    • Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
    • Operating Time Variation: ± 0.2% (percentage of maximum scale) or less (± 0.2% ± 10ms or less for 1.2s and 3s ranges)
    • Outer Dimensions (WxDxH) (mm): 48x84x48
    • Pin Type: 11
    • Power Consumption (W): Relay ON: Approx. 0.8 / Relay OFF: Approx. 0.2 (at DC24V)
    • Power Reset: Minimum power open time: 0.1s
    • Power Supply Voltage (V): AC/D24 50/60Hz
    • Protection Class: IP40 (panel surface)
    • Rated power supply voltage: AC24-48V 50/60 Hz DC12-48V ripple 20% or less (can be used with single-phase full-wave rectified power supplies)
    • Return Voltage: 10% or less of power supply voltage
    • Scale Format: 4-step switching type/Select from 1.2, 3, 12, 30/ON time and OFF time are the same
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Storage Temperature Range (°C): -25~+65 (no freezing)
    • Terminal Shape: Plug-in terminal
    • Type: Twin timer
    • Type of Sign: Recessed mounting / surface mounting
    • Type of Terminal Fitting: Recessed mounting / surface mounting
  11. dretec Digital Timer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  12. OMRON Solid State Timer H3cr-H
    Mulai

    Rp2.299.900

    OMRON Solid State Timer H3cr-H
    Deskripsi:
    Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. Four time ranges can be selected from 0.05 to 12 seconds for the S series and 0.05 to 12 minutes for the M series. * If the power-on time is less than 2 seconds, it may not operate. Be sure to turn on the power for more than the specified time. Do not use with a repetition period of less than 3 seconds. It may cause abnormal heat generation or burning.
  13. Joyko Timer Digital (Pewaktu Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    Joyko Timer Digital (Pewaktu Digital)
    Deskripsi:
    Pengatur Waktu Digital Timer Joyko DGT-511
    atribut:
    • Count Up: Up To 99 Minute 59 Second
    • Count Down: Max From 99 Minute 59 Second
    • Color: Random Color
  14. OMRON Solid State Timer H3cr-F
    Mulai

    Rp2.499.900

    OMRON Solid State Timer H3cr-F
    Deskripsi:
    Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. 14 time ranges can be selected between 0.05 seconds and 30 hours. 0 setting instantaneous output is possible. By turning the scale all the way to the 0 direction, the instantaneous output is made, making it easy to check the sequence operation. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  15. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  16. monotaro.id Masking Tape 1inch (Lakban Kertas / Solasi Kertas)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    monotaro.id Masking Tape 1inch (Lakban Kertas / Solasi Kertas)
    Deskripsi:
    Masking tape atau yang biasa disebut lakban kertas adalah pita perekat pelindung yang digunakan untuk menyegel dan mendempul, termasuk untuk lukisan. Pada awalnya, masking tape bertujuan untuk menutupi area diluar area pengecatan agar tidak ternoda. Tetapi pada akhirnya juga digunakan untuk perbaikan karena kekuatan perekatnya yang tidak terlalu kuat sehingga mudah untuk dilepas dan tidak meninggalkan bekas. Perlu diingat juga bahwa bahan masking tape yang cocok untuk kebutuhan anda tergantung kepada kondisi/material lapisan dan bentuk objek yang akan ditempelkan.
    atribut:
    • Thickness (micron): 150
    • Color: Yellow Soft
    • Width (mm): 24
  17. Theben Analog Time Switch (Saklar Pewaktu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Theben Analog Time Switch (Saklar Pewaktu)
    atribut:
    • Capacity Loss Maximum (W): 1.3
    • Drive: Quartz-controlled stepper motor
    • Frequency (Hz): 50 to 60
    • Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
    • Incandescent/Halogen Lamp Load (W): 1100
    • LED Lamp < 2W (W): 20
    • LED Lamp > 8W (W): 180
    • Number Of Switching Segments: 96
    • Number of Channels: 1
    • Operating Voltage (V AC): 110 to 230
    • Power Consumption Standby Mode (W): 0.5
    • Power Reserve at 110V (days): 3 Approx. 1.5
    • Programmable Every (minute): 15
    • Shortest Switching Times (minute): 15
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Switching Output: Potential-Free And Phase-Independent
    • Type of Connection: DuoFix Spring Terminals
    • Type of Contact: Changeover Contact
    • Type of Protection: IP 20
  18. OMRON Digital Timer (Pengatur Waktu Otomatis)
    Mulai

    Rp1.399.900

    OMRON Digital Timer (Pengatur Waktu Otomatis)
    atribut:
    • Power Failure Memory: EEP-ROM (Rewritable more than 100,000 times) Data retention: 10 years or more
    • Output Type: Contact output (time limit 1c)
    • Color: Front panel: Light gray (5Y7 / 1)
    • Protection Class: IEC standard IP66, UL508 Type 4X (indoor), but only on panel surface (when using waterproof packing Y92S-29)
    • Control Output: AC250/DC30V 5A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
    • Type of Sign: Embedded mounting, surface mounting (shared)
    • Character Height (mm): (LCD) Clock value: 10 Set value: 6
    • Influence of Voltage: (Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for signal start)
    • Input Method: Non-voltage input short-circuit impedance: 1 kΩ or less (outflow current approx. 12 mA at 0 Ω) Short-circuit residual voltage: 3 V or less Open-circuit impedance: 100 kΩ or more
    • Input Signal: Signal, reset
    • Insulation Resistance (MΩ): (Between conductive part terminals and exposed non-current-carrying metal parts, between discontinuous contacts) 100 or more (at DC500V megger)
    • Number of Digits: 4 digits
    • Operating Ambient Temperature (°C): -10 to + 55 (when closely attached: -10 to + 50 ° C) (with no icing or condensation)
    • Power Consumption: About 6.2VA
    • Power Supply Voltage (V) : AC100 to 240
    • Service Life: Mechanical: 10 million times or more (no load, switching frequency 1800 times/h, ambient temperature conditions: 23°C) Electrical: 100,000 times or more (AC250V 5A resistance load, 1800 times/h, ambient temperature conditions: 23°C )
    • Storage Temperature (°C): -25 to + 70 ° C (with no icing or condensation)
    • Terminal Structure: Socket type (8 pins)
  19. Fort Stop Kontak DIN-Rail (Colokan)
    Mulai

    Rp46.900

    Fort Stop Kontak DIN-Rail (Colokan)
    atribut:
    • Socket: 2P+N & 2P
    • Voltage (V): 250
Daftar Harga timer autonics Terbaru October 2026
Autonics TimerRp119.900
OMRON Timer H3CR-G (Pengatur Waktu Otomatis)Rp1.099.900
OMRON Solid State Timer (Pewaktu)Rp969.900
OMRON Solid State Timer H3cr-A (Pewaktu)Rp1.299.900
OMRON Solid State Timer H3CR-A series (Pewaktu)Rp1.099.900
OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Rp699.900
OMRON Solid State Timer (Pewaktu)Rp999.900
Autonics Analog Timers ATN SeriesRp309.900
Fort Timer Rel DIN-Rail (Relai Waktu)Rp139.900
NACHI Straight Shank Iron Work Drill Pack (Mata Bor Lurus)Rp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait